Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 12 ft. 605F0120C

Cordset, Dual Key, Male, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 605F0120C
  • Zoro # G7209069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605F0120C
Zoro #
G7209069
UPC #
785411811994
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
12
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,5 Pole,12 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
cRU Specification
E165657
Conductor Color 2
Red/White
Cordset Configuration
90 Degree
Conductor Color 1
Red/White
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Conductor Color 3
Green
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
CSA Specification
E165657
Cable Code
Auto
Cable Jacket Material
Rubber
Poles
5
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Tab Info
Cable Jacket Mtl,Cable Cross,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT,TL APP,ROHS
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-34
Voltage Rating (DC)
300
Conductor Color 4
Red/Yellow
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
Conductor Color 5
Red/Black
Minimum Operating Temperature (F)
-29
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.