Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 20 ft. 605E0200C

Cordset, Dual Key, Male, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 605E0200C
  • Zoro # G7209050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605E0200C
Zoro #
G7209050
UPC #
785411811963
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
20
Length (in)
2.02

Details

Item
Cordset,Dual Key,Male,5 Pole,20 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Cable Jacket Material
Rubber
Cable Jacket Color
Yellow
Insert Material
Nylon
Conductor Color 3
Green
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,CRT,Knockout Dim,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,Cable Cross
Minimum Operating Temperature (F)
-29
Conductor Color 4
Red/Yellow
Wiring Color Code
Auto CC
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Cordset Configuration
Straight
Poles
5
Minimum Operating Temperature (C)
-34
CSA Specification
E165657
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Connector Style
MicroLink Dual Key
Wire Gauge
18 AWG
Conductor Color 5
Red/Black
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Cable Code
Auto
Cable Strand
41 X #34
Conductor Color 1
Red/White

Description

Cordset,Dual Key,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.