Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 20 ft. 605F0200C

Cordset, Dual Key, Male, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 605F0200C
  • Zoro # G7209008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605F0200C
Zoro #
G7209008
UPC #
785411812007
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Dual Key,Male,5 Pole,20 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Current Rating (amps)
5
Maximum Operating Temperature (C)
90
cRU Specification
E165657
Poles
5
Cable Jacket Material
Rubber
Thread 1
1/2-20 UNF
Cable Strand
41 X #34
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-34
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Conductor Color 3
Green
Conductor Color 4
Red/Yellow
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-29
Maximum Operating Temperature (F)
194
Cable Code
Auto
Conductor Color 5
Red/Black
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Tab Info
IP Ratings,CRT,ROHS,TL APP,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,Cable Cross

Description

Cordset,Dual Key,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.