Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 6 ft. 605E0060C

Cordset, Dual Key, Male, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 605E0060C
  • Zoro # G7208999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605E0060C
Zoro #
G7208999
UPC #
785411811949
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
6
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,5 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Conductor Color 4
Red/Yellow
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-34
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Conductor Color 3
Green
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Wire Gauge
18 AWG
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Conductor Color 5
Red/Black
cRU Specification
E165657
Current Rating (amps)
5
Connector Style
MicroLink Dual Key
Tab Info
Cable Cross,CRT,Coupling Nut Mtl,TL APP,Knockout Dim,ROHS,Cable Jacket Mtl,IP Ratings
Insert Material
Nylon
Maximum Operating Temperature (F)
194
Poles
5
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
90
Cable Jacket Material
Rubber
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-29
Cable Strand
41 X #34
Thread 1
1/2-20 UNF
Cordset Configuration
Straight
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250

Description

Cordset,Dual Key,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.