Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 6 ft. 605F0060C

Cordset, Dual Key, Male, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 605F0060C
  • Zoro # G7208929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605F0060C
Zoro #
G7208929
UPC #
785411811987
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
6
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.39
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,5 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Cable Strand
41 X #34
Conductor Color 4
Red/Yellow
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Conductor Color 1
Red/White
Wire Gauge
18 AWG
Poles
5
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Tab Info
CRT,IP Ratings,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,TL APP,ROHS
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Conductor Color 3
Green
Minimum Operating Temperature (F)
-29
Insert Material
Nylon
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Cable Code
Auto
CSA Specification
E165657
Conductor Color 5
Red/Black
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-34
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Cable Jacket Material
Rubber

Description

Cordset,Dual Key,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.