Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 2 Pole, 12 ft. 602K0120C

Cordset, Dual Key, M/Fem, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 602K0120C
  • Zoro # G7209017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602K0120C
Zoro #
G7209017
UPC #
785411811543
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Length (in)
2.02
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.31
Cable Length (ft)
12
Width (in)
0.57

Details

Item
Cordset,Dual Key,M/Fem,2 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Poles
2
Conductor Color 1
Brown
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-29
Insert Material
Nylon
cRU Specification
E165657
Thread 2
1/2-20 UNF
Maximum Operating Temperature (C)
90
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Cable Strand
41 X #34
Cable Code
Auto
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-34
Cordset Configuration
Straight/Straight
Voltage Rating (DC)
300
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Conductor Color 2
Blue
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Tab Info
IP Ratings,Cable Jacket Mtl,ROHS,TL APP,Knockout Dim,Cable Cross,Coupling Nut Mtl,CRT

Description

Cordset,Dual Key,M/Fem,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.