Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 2 Pole, 20 ft. 602K0200C

Cordset, Dual Key, M/Fem, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 602K0200C
  • Zoro # G7209120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602K0200C
Zoro #
G7209120
UPC #
785411811550
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.31
Length (in)
2.02

Details

Item
Cordset,Dual Key,M/Fem,2 Pole,20 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-29
Conductor Color 1
Brown
cRU Specification
E165657
Cordset Configuration
Straight/Straight
Current Rating (amps)
5
Thread 2
1/2-20 UNF
Insert Material
Nylon
Cable Jacket Color
Yellow
CSA Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Tab Info
IP Ratings,CRT,TL APP,Coupling Nut Mtl,Knockout Dim,ROHS,Cable Jacket Mtl,Cable Cross
Poles
2
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Wire Gauge
18 AWG
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Cable Jacket Material
Rubber
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (C)
90
Maximum Operating Temperature (F)
194

Description

Cordset,Dual Key,M/Fem,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.