Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 3 Pole, 12 ft. 603K0120C

Cordset, Dual Key, M/Fem, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 603K0120C
  • Zoro # G7209087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603K0120C
Zoro #
G7209087
UPC #
785411811697
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.33
Cable Length (ft)
12
Length (in)
2.02
Width (in) 2
0.57
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,M/Fem,3 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-29
Tab Info
TL APP,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,Cable Cross,ROHS,CRT,Knockout Dim
Cable Strand
41 X #34
Maximum Operating Temperature (C)
90
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Cable Code
Auto
Thread 2
1/2-20 UNF
Current Rating (amps)
5
Maximum Operating Temperature (F)
194
Conductor Color 1
Green
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Cable Jacket Material
Rubber
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Insert Material
Nylon
Voltage Rating (DC)
300
cRU Specification
E165657
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Poles
3
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (C)
-34
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Red/White
Contact Resistance (Micro Ohms)
5
Wire Gauge
18 AWG

Description

Cordset,Dual Key,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.