Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 4 Pole, 20 ft. 604K0200C

Cordset, Dual Key, M/Fem, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 604K0200C
  • Zoro # G7209078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604K0200C
Zoro #
G7209078
UPC #
785411811871
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Length (in) 2
1.85
Cable Length (ft)
20
Length (in)
2.02
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,M/Fem,4 Pole,20 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
Thread 1
1/2-20 UNF
Cable Jacket Material
Rubber
Cordset Configuration
Straight/Straight
Conductor Color 3
Red
Poles
4
CSA Specification
E165657
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-29
Wiring Color Code
Auto CC
Cable Code
Auto
Contact Carrier Material
Nylon
Conductor Color 2
Red/White
Maximum Operating Temperature (F)
194
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Voltage Rating (DC)
300
Current Rating (amps)
5
cRU Specification
E165657
Conductor Color 4
Green
Coupling Nut Plating
Clear Anodized
Tab Info
ROHS,TL APP,IP Ratings,Cable Cross,Coupling Nut Mtl,CRT,Cable Jacket Mtl,Knockout Dim
Conductor Color 1
Red/Black
Minimum Operating Temperature (C)
-34
Thread 2
1/2-20 UNF
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,M/Fem,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.