Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 5 Pole, 12 ft. 605K0120C

Cordset, Dual Key, M/Fem, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 605K0120C
  • Zoro # G7209157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605K0120C
Zoro #
G7209157
UPC #
785411812021
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39
Length (in) 2
1.85
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,M/Fem,5 Pole,12 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
90
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
300
Cable Strand
41 X #34
Voltage Rating (AC)
250
Cordset Configuration
Straight/Straight
Conductor Color 1
Red/White
CSA Specification
E165657
Contact Carrier Material
Nylon
Current Rating (amps)
5
Cable Jacket Color
Yellow
Cable Code
Auto
Tab Info
Cable Jacket Mtl,IP Ratings,ROHS,CRT,Knockout Dim,TL APP,Cable Cross,Coupling Nut Mtl
Thread 2
1/2-20 UNF
Poles
5
Minimum Operating Temperature (F)
-29
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-34
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 5
Red/Black
Contact Resistance (Micro Ohms)
5
Wire Gauge
18 AWG
Conductor Color 3
Green
Conductor Color 2
Red/White

Description

Cordset,Dual Key,M/Fem,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.