Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, M/Fem, 5 Pole, 20 ft. 605K0200C

Cordset, Dual Key, M/Fem, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 605K0200C
  • Zoro # G7209111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605K0200C
Zoro #
G7209111
UPC #
785411812038
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
20
Width (in)
0.57
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,M/Fem,5 Pole,20 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
cRU Specification
E165657
Wire Gauge
18 AWG
Current Rating (amps)
5
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
CSA Specification
E165657
Poles
5
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-29
Wiring Color Code
Auto CC
Cable Code
Auto
Conductor Color 1
Red/White
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Insert Material
Nylon
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (C)
90
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Tab Info
IP Ratings,TL APP,Cable Cross,CRT,Cable Jacket Mtl,Knockout Dim,ROHS,Coupling Nut Mtl
Maximum Operating Temperature (F)
194
Thread 1
1/2-20 UNF
Thread 2
1/2-20 UNF
Conductor Color 3
Green
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight/Straight
Conductor Color 4
Red/Yellow

Description

Cordset,Dual Key,M/Fem,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.