Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 2 Pole, 6 ft.

  • Mfr # 402C0060AK

  • Zoro # G7205298


product price: $24.19
/ea
Sold in multiples of 3 for $72.57

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0060AK
Zoro #
G7205298
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Female,2 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Conductor Color 2
Blue
Cordset Configuration
90 Degree
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Tab Info
CRT,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Cross,ROHS,TL APP
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Poles
2
CSA Specification
E165657
Cable Code
Auto
Cable Jacket Color
Yellow
Insert Material
Nylon
Cable Jacket Material
PUR
Connector Style
MicroLink Dual Key

Description

Cordset,Dual Key,PUR,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.