Zoro Homepage

Cordset, Dual Key, PUR, Female, 2 Pole, 6 ft.

  • Mfr # 402C0060K

  • Zoro # G7205243


product price: $20.29
/ea
Sold in multiples of 4 for $81.16

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0060K
Zoro #
G7205243
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.17
Height (in)
1.26
Cable Length (ft)
6
Width (in)
0.57
Length (in)
1.07

Description

Cordset,Dual Key,PUR,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.