Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 3 Pole, 6 ft.

  • Mfr # 403A0060AK

  • Zoro # G7205742


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0060AK
Zoro #
G7205742
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PUR,Female,3 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Current Rating (amps)
4
Tab Info
CRT,IP Ratings,Cable Cross,Knockout Dim,TL APP,ROHS,Coupling Nut Mtl,Cable Jacket Mtl
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
80
Cable Jacket Color
Yellow
Conductor Color 2
Red/Black
Poles
3
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Cable Jacket Material
PUR
Insert Material
Nylon
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
cRU Specification
E165657
Cable Code
Auto
Conductor Color 1
Green
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300

Description

Cordset,Dual Key,PUR,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.