Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 3 Pole, 6 ft.

  • Mfr # 403A0060K

  • Zoro # G7205602


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0060K
Zoro #
G7205602
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Female,3 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Insert Material
Nylon
Conductor Color 2
Red/Black
Tab Info
Knockout Dim,TL APP,IP Ratings,Cable Cross,Cable Jacket Mtl,ROHS,CRT,Coupling Nut Mtl
Current Rating (amps)
4
Cable Code
Auto
Wire Gauge
22 AWG
CSA Specification
E165657
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Cable Strand
26 X #36
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Conductor Color 3
Red/White
Voltage Rating (AC)
250
Cordset Configuration
Straight
Conductor Color 1
Green
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Cable Jacket Material
PUR
Maximum Operating Temperature (F)
176
Poles
3

Description

Cordset,Dual Key,PUR,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.