Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 3 Pole, 6 ft.

  • Mfr # 403C0060AK

  • Zoro # G7205377


product price: $26.69
/ea
Sold in multiples of 3 for $80.07

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0060AK
Zoro #
G7205377
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Female,3 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/Black
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (C)
-20
Tab Info
IP Ratings,CRT,ROHS,TL APP,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,Cable Cross
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cable Code
Auto
Maximum Operating Temperature (F)
176
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Cable Jacket Material
PUR
Voltage Rating (DC)
300
Poles
3
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Insert Material
Nylon
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Conductor Color 1
Green

Description

Cordset,Dual Key,PUR,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.