Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 3 Pole, 6 ft.

  • Mfr # 403C0060K

  • Zoro # G7205331


product price: $23.39
/ea
Sold in multiples of 4 for $93.56

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0060K
Zoro #
G7205331
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Height (in)
1.26
Length (in)
1.07

Details

Item
Cordset,Dual Key,PUR,Female,3 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Conductor Color 2
Red/Black
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
Conductor Color 1
Green
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
CSA Specification
E165657
Cable Jacket Material
PUR
Current Rating (amps)
4
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Poles
3
Conductor Color 3
Red/White
Cable Code
Auto
Tab Info
ROHS,IP Ratings,TL APP,Cable Cross,Knockout Dim,Coupling Nut Mtl,CRT,Cable Jacket Mtl
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Insert Material
Nylon

Description

Cordset,Dual Key,PUR,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.