Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 4 Pole, 6 ft.

  • Mfr # 404A0060AK

  • Zoro # G7205718


product price: $35.89
/ea
Sold in multiples of 3 for $107.67

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0060AK
Zoro #
G7205718
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Dual Key,PUR,Female,4 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Conductor Color 4
Green
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,ROHS,Knockout Dim,IP Ratings,CRT,Coupling Nut Mtl
Insert Material
Nylon
Maximum Operating Temperature (C)
80
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Cable Code
Auto
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/Black
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
Conductor Color 3
Red
Poles
4
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.