Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 4 Pole, 6 ft.

  • Mfr # 404A0060K

  • Zoro # G7205620


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0060K
Zoro #
G7205620
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6
Length (in)
1.85

Details

Item
Cordset,Dual Key,PUR,Female,4 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Poles
4
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Cable Jacket Material
PUR
Cable Code
Auto
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Tab Info
TL APP,Cable Jacket Mtl,CRT,Cable Cross,IP Ratings,ROHS,Knockout Dim,Coupling Nut Mtl
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Insert Material
Nylon
Cable Strand
26 X #36
Conductor Color 1
Red/Black
Voltage Rating (DC)
300
Conductor Color 3
Red
Conductor Color 4
Green
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,PUR,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.