Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 4 Pole, 6 ft.

  • Mfr # 404C0060AK

  • Zoro # G7205447


product price: $33.39
/ea
Sold in multiples of 3 for $100.17

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0060AK
Zoro #
G7205447
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Height (in)
1.26
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Dual Key,PUR,Female,4 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Tab Info
TL APP,Knockout Dim,ROHS,Cable Jacket Mtl,CRT,Cable Cross,Coupling Nut Mtl,IP Ratings
Poles
4
Cable Code
Auto
Insert Material
Nylon
Voltage Rating (AC)
250
cRU Specification
E165657
Thread 1
1/2-20 UNF
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Conductor Color 3
Red/White
Conductor Color 2
Red/Black
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Cordset Configuration
90 Degree
Cable Strand
26 X #36
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Conductor Color 1
Green
Current Rating (amps)
4
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PUR,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.