Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 4 Pole, 6 ft.

  • Mfr # 404C0060K

  • Zoro # G7205368


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0060K
Zoro #
G7205368
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
1.07
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Female,4 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Cable Code
Auto
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Conductor Color 1
Red/Black
Coupling Nut Plating
Clear Anodized
Conductor Color 4
Green
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Conductor Color 2
Red/White
Connector Style
MicroLink Dual Key
Poles
4
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Tab Info
CRT,Knockout Dim,Cable Cross,IP Ratings,TL APP,ROHS,Cable Jacket Mtl,Coupling Nut Mtl
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
cRU Specification
E165657

Description

Cordset,Dual Key,PUR,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.