Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 5 Pole, 6 ft.

  • Mfr # 405A0060AK

  • Zoro # G7205812


product price: $39.89
/ea
Sold in multiples of 2 for $79.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0060AK
Zoro #
G7205812
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.85

Details

Item
Cordset,Dual Key,PUR,Female,5 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Conductor Color 2
Red/White
Cable Jacket Material
PUR
Thread 1
1/2-20 UNF
Conductor Color 3
Green
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (F)
176
Tab Info
Cable Jacket Mtl,Knockout Dim,ROHS,Cable Cross,CRT,TL APP,Coupling Nut Mtl,IP Ratings
Maximum Operating Temperature (C)
80
Conductor Color 5
Red/Black
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Cable Strand
26 X #36
cRU Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Poles
5
Conductor Color 1
Red/White
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,PUR,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.