Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 5 Pole, 6 ft.

  • Mfr # 405C0060AK

  • Zoro # G7205471


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0060AK
Zoro #
G7205471
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
6
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Female,5 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Insert Material
Nylon
Conductor Color 4
Red/Yellow
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Jacket Material
PUR
Cable Code
Auto
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Tab Info
IP Ratings,Knockout Dim,ROHS,CRT,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,Cable Cross
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Current Rating (amps)
4
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Wire Gauge
22 AWG
Poles
5
Connector Style
MicroLink Dual Key
Conductor Color 3
Green
Voltage Rating (DC)
300

Description

Cordset,Dual Key,PUR,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.