Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Female, 6 Pole, 6 ft.

  • Mfr # 406C0060AK

  • Zoro # G7205541


product price: $44.79
/ea
Sold in multiples of 2 for $89.58

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406C0060AK
Zoro #
G7205541
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.29
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Female,6 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Contact Carrier Material
Nylon
Conductor Color 3
Green
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Poles
6
Tab Info
Cable Cross,TL APP,Cable Jacket Mtl,CRT,Knockout Dim,IP Ratings,Coupling Nut Mtl,ROHS
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Voltage Rating (DC)
300
Conductor Color 6
Red/Blue
Thread 1
1/2-20 UNF
Cable Jacket Material
PUR
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Cable Code
Auto
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Conductor Color 1
Red/White
Current Rating (amps)
3
Connector Style
MicroLink Dual Key
Conductor Color 4
Red/Yellow
Cordset Configuration
90 Degree
Conductor Color 5
Red/Black
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White

Description

Cordset,Dual Key,PUR,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.