Zoro Homepage

Cordset, Dual Key, PUR, Female, 6 Pole, 6 ft.

  • Mfr # 406C0060K

  • Zoro # G7205429


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406C0060K
Zoro #
G7205429
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.22
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PUR,Female,6 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5
Poles
6
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Cable Strand
26 X #36
Cable Jacket Material
PUR
CSA Specification
E165657
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Insert Material
Nylon
Tab Info
Coupling Nut Mtl,Cable Cross,IP Ratings,CRT,Cable Jacket Mtl,ROHS,TL APP,Knockout Dim
Cable Code
Auto
Current Rating (amps)
3
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
176
Conductor Color 2
Red/White
Contact Carrier Material
Nylon
Conductor Color 3
Green
Conductor Color 6
Red/Blue
Cable Jacket Color
Yellow
Conductor Color 5
Red/Black
Thread 1
1/2-20 UNF

Description

Cordset,Dual Key,PUR,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.