Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 12 ft.

  • Mfr # 402E0120AK

  • Zoro # G7206320


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0120AK
Zoro #
G7206320
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Poles
2
Conductor Color 2
Blue
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Maximum Operating Temperature (C)
80
Conductor Color 1
Brown
cRU Specification
E165657
Current Rating (amps)
4
Tab Info
ROHS,Cable Jacket Mtl,CRT,Knockout Dim,Coupling Nut Mtl,Cable Cross,IP Ratings,TL APP

Description

Cordset,Dual Key,PUR,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.