Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 12 ft.

  • Mfr # 402E0120K

  • Zoro # G7206250


product price: $26.69
/ea
Sold in multiples of 3 for $80.07

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0120K
Zoro #
G7206250
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.17
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Poles
2
Voltage Rating (DC)
300
Insert Material
Nylon
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Tab Info
CRT,ROHS,Knockout Dim,Coupling Nut Mtl,IP Ratings,Cable Cross,Cable Jacket Mtl,TL APP
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight
Current Rating (amps)
4
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Conductor Color 1
Brown
Cable Strand
26 X #36
CSA Specification
E165657
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,PUR,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.