Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 20 ft.

  • Mfr # 402E0200AK

  • Zoro # G7206427


product price: $40.19
/ea
Sold in multiples of 2 for $80.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0200AK
Zoro #
G7206427
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
20
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Blue
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Cable Code
Auto
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Tab Info
CRT,IP Ratings,ROHS,Knockout Dim,Cable Cross,TL APP,Coupling Nut Mtl,Cable Jacket Mtl
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Poles
2
Cordset Configuration
Straight
cRU Specification
E165657
Current Rating (amps)
4
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Cable Jacket Material
PUR
Conductor Color 1
Brown

Description

Cordset,Dual Key,PUR,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.