Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 20 ft.

  • Mfr # 402E0200K

  • Zoro # G7206223


product price: $33.39
/ea
Sold in multiples of 3 for $100.17

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0200K
Zoro #
G7206223
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Conductor Color 2
Blue
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Conductor Color 1
Brown
Insert Material
Nylon
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
176
Cable Jacket Color
Yellow
Current Rating (amps)
4
Maximum Operating Temperature (C)
80
Cordset Configuration
Straight
Cable Strand
26 X #36
Cable Jacket Material
PUR
Poles
2
CSA Specification
E165657
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Tab Info
Cable Cross,Knockout Dim,Cable Jacket Mtl,ROHS,IP Ratings,CRT,TL APP,Coupling Nut Mtl

Description

Cordset,Dual Key,PUR,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.