Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 20 ft.

  • Mfr # 402F0200K

  • Zoro # G7205779


product price: $32.69
/ea
Sold in multiples of 3 for $98.07

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0200K
Zoro #
G7205779
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
20
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.17
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
cRU Specification
E165657
Cable Jacket Material
PUR
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Blue
CSA Specification
E165657
Insert Material
Nylon
Voltage Rating (DC)
300
Current Rating (amps)
4
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Conductor Color 1
Brown
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
176
Poles
2
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Tab Info
CRT,Knockout Dim,ROHS,Coupling Nut Mtl,TL APP,IP Ratings,Cable Cross,Cable Jacket Mtl
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
80

Description

Cordset,Dual Key,PUR,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.