Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 2 Pole, 6 ft.

  • Mfr # 402E0060AK

  • Zoro # G7206348


product price: $24.89
/ea
Sold in multiples of 3 for $74.67

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0060AK
Zoro #
G7206348
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight
Cable Code
Auto
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
Conductor Color 1
Brown
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,ROHS,CRT,Cable Cross,TL APP,IP Ratings
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Cable Jacket Material
PUR
Conductor Color 2
Blue
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Current Rating (amps)
4
Poles
2
Contact Carrier Material
Nylon
Voltage Rating (AC)
250

Description

Cordset,Dual Key,PUR,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.