Zoro Homepage

Cordset, Dual Key, PUR, Male, 2 Pole, 6 ft.

  • Mfr # 402F0060K

  • Zoro # G7205803


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0060K
Zoro #
G7205803
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.17
Length (in)
1.25
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,2 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Tab Info
CRT,Coupling Nut Mtl,Cable Cross,IP Ratings,TL APP,ROHS,Cable Jacket Mtl,Knockout Dim
Wire Gauge
22 AWG
Cable Strand
26 X #36
Cordset Configuration
90 Degree
Insert Material
Nylon
Cable Code
Auto
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Cable Jacket Material
PUR
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Conductor Color 1
Brown
Poles
2
Minimum Operating Temperature (F)
-4
Conductor Color 2
Blue
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,PUR,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.