Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 12 ft.

  • Mfr # 403E0120AK

  • Zoro # G7206390


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0120AK
Zoro #
G7206390
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
Poles
3
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Voltage Rating (AC)
250
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Insert Material
Nylon
Conductor Color 2
Red/Black
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
80
Cable Jacket Material
PUR
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Conductor Color 1
Green
Current Rating (amps)
4
CSA Specification
E165657
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Tab Info
CRT,IP Ratings,Coupling Nut Mtl,ROHS,TL APP,Cable Cross,Cable Jacket Mtl,Knockout Dim
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.