Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 12 ft.

  • Mfr # 403E0120K

  • Zoro # G7206083


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0120K
Zoro #
G7206083
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PUR
Conductor Color 3
Red/White
Voltage Rating (DC)
300
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Green
Insert Material
Nylon
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Conductor Color 2
Red/Black
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Cordset Configuration
Straight
Poles
3
Tab Info
Coupling Nut Mtl,ROHS,IP Ratings,Cable Jacket Mtl,Cable Cross,TL APP,Knockout Dim,CRT
Wire Gauge
22 AWG
Cable Code
Auto
Contact Carrier Material
Nylon
cRU Specification
E165657

Description

Cordset,Dual Key,PUR,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.