Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 12 ft.

  • Mfr # 403F0120AK

  • Zoro # G7205989


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0120AK
Zoro #
G7205989
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.25
Cable Length (ft)
12
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,12 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Current Rating (amps)
4
Voltage Rating (DC)
300
Insert Material
Nylon
Conductor Color 2
Red/Black
Poles
3
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 3
Red/White
Wire Gauge
22 AWG
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
Conductor Color 1
Green
Tab Info
CRT,TL APP,ROHS,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,Cable Cross
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Cable Jacket Material
PUR

Description

Cordset,Dual Key,PUR,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.