Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 12 ft.

  • Mfr # 403F0120K

  • Zoro # G7205943


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Height (in)
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0120K
Zoro #
G7205943
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
12
Length (in)
1.25

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Cable Jacket Material
PUR
CSA Specification
E165657
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
Cable Code
Auto
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Tab Info
IP Ratings,Cable Cross,ROHS,Cable Jacket Mtl,Knockout Dim,TL APP,Coupling Nut Mtl,CRT
Conductor Color 1
Green
Contact Resistance (Micro Ohms)
5
Poles
3
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Conductor Color 2
Red/Black
Conductor Color 3
Red/White

Description

Cordset,Dual Key,PUR,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.