Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 20 ft.

  • Mfr # 403E0200AK

  • Zoro # G7206287


product price: $44.39
/ea
Sold in multiples of 2 for $88.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0200AK
Zoro #
G7206287
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Poles
3
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Conductor Color 1
Green
Insert Material
Nylon
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,ROHS,Coupling Nut Mtl,IP Ratings,CRT,Knockout Dim
Cable Jacket Material
PUR
Current Rating (amps)
4
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
cRU Specification
E165657
Maximum Operating Temperature (C)
80
Cable Code
Auto
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red/White
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
CSA Specification
E165657
Conductor Color 2
Red/Black
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.