Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 20 ft.

  • Mfr # 403F0200AK

  • Zoro # G7205937


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0200AK
Zoro #
G7205937
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.23
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Cable Code
Auto
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Tab Info
CRT,Knockout Dim,TL APP,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,ROHS
Conductor Color 3
Red/White
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PUR
Conductor Color 1
Green
Conductor Color 2
Red/Black
Voltage Rating (AC)
250
cRU Specification
E165657
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Wire Gauge
22 AWG
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Poles
3

Description

Cordset,Dual Key,PUR,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.