Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 20 ft.

  • Mfr # 403F0200K

  • Zoro # G7205970


product price: $40.39
/ea
Sold in multiples of 2 for $80.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0200K
Zoro #
G7205970
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
20
Length (in)
1.25
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
Current Rating (amps)
4
Cable Jacket Material
PUR
Tab Info
Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,CRT,Knockout Dim,TL APP,IP Ratings,ROHS
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Conductor Color 3
Red/White
Voltage Rating (AC)
250
Cable Strand
26 X #36
Wire Gauge
22 AWG
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Cable Code
Auto
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Poles
3
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
CSA Specification
E165657
Conductor Color 1
Green

Description

Cordset,Dual Key,PUR,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.