Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 6 ft.

  • Mfr # 403E0060K

  • Zoro # G7206171


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Knockout Dim,TL APP,Coupling Nut Mtl,Cable Cross,CRT,ROHS,Cable Jacket Mtl,IP Ratings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0060K
Zoro #
G7206171
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Knockout Dim,TL APP,Coupling Nut Mtl,Cable Cross,CRT,ROHS,Cable Jacket Mtl,IP Ratings
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Conductor Color 1
Green
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
CSA Specification
E165657
Conductor Color 3
Red/White
Voltage Rating (DC)
300
Cable Strand
26 X #36
Conductor Color 2
Red/Black
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
cRU Specification
E165657
Maximum Operating Temperature (F)
176
Poles
3
Cordset Configuration
Straight
Maximum Operating Temperature (C)
80
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Cable Jacket Material
PUR
Insert Material
Nylon
Cable Code
Auto

Description

Cordset,Dual Key,PUR,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.