Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 6 ft.

  • Mfr # 403F0060AK

  • Zoro # G7206040


product price: $26.69
/ea
Sold in multiples of 3 for $80.07

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0060AK
Zoro #
G7206040
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Cable Code
Auto
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Conductor Color 1
Green
Conductor Color 2
Red/Black
Cable Jacket Material
PUR
Poles
3
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Cordset Configuration
90 Degree
cRU Specification
E165657
Tab Info
Coupling Nut Mtl,IP Ratings,Cable Cross,ROHS,Cable Jacket Mtl,Knockout Dim,CRT,TL APP
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Insert Material
Nylon
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG

Description

Cordset,Dual Key,PUR,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.