Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 3 Pole, 6 ft.

  • Mfr # 403F0060K

  • Zoro # G7205928


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0060K
Zoro #
G7205928
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.18
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Male,3 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
CSA Specification
E165657
cRU Specification
E165657
Voltage Rating (AC)
250
Conductor Color 2
Red/Black
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Current Rating (amps)
4
Conductor Color 3
Red/White
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Clear Anodized
Poles
3
Cable Jacket Color
Yellow
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PUR
Conductor Color 1
Green
Voltage Rating (DC)
300
Cable Strand
26 X #36
Cable Code
Auto
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Tab Info
IP Ratings,Cable Jacket Mtl,Cable Cross,ROHS,CRT,TL APP,Coupling Nut Mtl,Knockout Dim

Description

Cordset,Dual Key,PUR,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.