Zoro Homepage

Cordset, Dual Key, PUR, Male, 4 Pole, 20 ft.

  • Mfr # 404E0200AK

  • Zoro # G7206339


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0200AK
Zoro #
G7206339
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57

Description

Cordset,Dual Key,PUR,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.