Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 4 Pole, 20 ft.

  • Mfr # 404F0200AK

  • Zoro # G7206068


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404F0200AK
Zoro #
G7206068
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Dual Key,PUR,Male,4 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Poles
4
Maximum Operating Temperature (F)
176
Conductor Color 1
Red/Black
Coupling Nut Material
Aluminum
Cable Jacket Material
PUR
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Current Rating (amps)
4
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
CSA Specification
E165657
Conductor Color 3
Red
Conductor Color 4
Green
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT,ROHS
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
80
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4

Description

Cordset,Dual Key,PUR,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.