Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 4 Pole, 20 ft.

  • Mfr # 404F0200K

  • Zoro # G7205919


product price: $55.39
/ea
Sold in multiples of 2 for $110.78

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404F0200K
Zoro #
G7205919
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.25

Details

Item
Cordset,Dual Key,PUR,Male,4 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Conductor Color 3
Red
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
80
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Conductor Color 4
Green
cRU Specification
E165657
Cordset Configuration
90 Degree
Cable Strand
26 X #36
Cable Jacket Material
PUR
Conductor Color 1
Red/Black
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Poles
4
Wiring Color Code
Auto CC
Insert Material
Nylon
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
176
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Tab Info
ROHS,CRT,Coupling Nut Mtl,IP Ratings,Cable Cross,Knockout Dim,Cable Jacket Mtl,TL APP
Voltage Rating (DC)
300
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,PUR,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.