Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 4 Pole, 6 ft.

  • Mfr # 404E0060AK

  • Zoro # G7206311


product price: $33.39
/ea
Sold in multiples of 3 for $100.17

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0060AK
Zoro #
G7206311
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PUR,Male,4 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Cordset Configuration
Straight
Cable Jacket Material
PUR
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Conductor Color 3
Red
Conductor Color 1
Red/Black
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Current Rating (amps)
4
cRU Specification
E165657
CSA Specification
E165657
Cable Strand
26 X #36
Poles
4
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Tab Info
CRT,ROHS,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,IP Ratings,TL APP
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Green
Insert Material
Nylon

Description

Cordset,Dual Key,PUR,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.