Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 4 Pole, 6 ft.

  • Mfr # 404E0060K

  • Zoro # G7206147


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0060K
Zoro #
G7206147
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Dual Key,PUR,Male,4 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
80
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Cable Code
Auto
CSA Specification
E165657
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Conductor Color 4
Green
Poles
4
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Tab Info
TL APP,CRT,IP Ratings,Knockout Dim,ROHS,Coupling Nut Mtl,Cable Cross,Cable Jacket Mtl
Conductor Color 3
Red
cRU Specification
E165657
Cable Jacket Material
PUR
Conductor Color 1
Red/Black
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.