Zoro Homepage

Cordset, Dual Key, PUR, Male, 5 Pole, 12 ft.

  • Mfr # 405F0120AK

  • Zoro # G7206241


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405F0120AK
Zoro #
G7206241
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
12
Length (in)
1.25
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,5 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Cable Jacket Material
PUR
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Current Rating (amps)
4
Poles
5
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Cable Code
Auto
Conductor Color 4
Red/Yellow
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
176
Conductor Color 3
Green
Tab Info
Cable Cross,Cable Jacket Mtl,IP Ratings,ROHS,Knockout Dim,TL APP,CRT,Coupling Nut Mtl
Conductor Color 2
Red/White

Description

Cordset,Dual Key,PUR,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.