Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft.

  • Mfr # 405F0060AK

  • Zoro # G7206199


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405F0060AK
Zoro #
G7206199
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,PUR,Male,5 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Tab Info
CRT,ROHS,IP Ratings,Coupling Nut Mtl,Knockout Dim,Cable Cross,TL APP,Cable Jacket Mtl
CSA Specification
E165657
Conductor Color 2
Red/White
Conductor Color 3
Green
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Poles
5
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Conductor Color 4
Red/Yellow
Cable Jacket Color
Yellow
Cable Code
Auto
Cable Jacket Material
PUR
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
O-Ring Material
Nitrile Rubber
Conductor Color 5
Red/Black

Description

Cordset,Dual Key,PUR,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.