Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 12 ft.

  • Mfr # 406E0120AK

  • Zoro # G7206372


product price: $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406E0120AK
Zoro #
G7206372
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
12
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Current Rating (amps)
3
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Cordset Configuration
Straight
Conductor Color 3
Green
Tab Info
CRT,TL APP,Cable Cross,IP Ratings,Knockout Dim,ROHS,Coupling Nut Mtl,Cable Jacket Mtl
Insert Material
Nylon
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Cable Jacket Material
PUR
Conductor Color 5
Red/Black
Conductor Color 4
Red/Yellow
cRU Specification
E165657
Wire Gauge
22 AWG
Conductor Color 2
Red/White
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Cable Code
Auto
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Conductor Color 6
Red/Blue
Poles
6

Description

Cordset,Dual Key,PUR,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.